SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black, 15/32 In

WESTWARD| Zoro #: G0760803| Mfr #: 2UFE9

$7.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760803 Mfr #: 2UFE9
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointFlute Length: 4-5/16"
Decimal Equivalent: 0.4688Coolant Through: No
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 5-3/4"Drill Bit Point Angle: 135 Degrees
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 15/32"
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-3/4 In., Grade Heavy Duty, Shank Dia. 0.469 In., Flute Length 4-5/16 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews