Westward
21/64" HSS 118 Deg. Jobber Length Drill Bit
Mfr # 4UL59
Zoro # G0316985
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3281
Explore More Products
- WESTWARD 1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL54
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFA8
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL53
- WESTWARD D HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFR8
- WESTWARD 7.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLT1
- WESTWARD 5/16" HSS TiN 130 Deg. Jobber Length Drill Bit 38MX09
- WESTWARD #14 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL84
- WESTWARD #22 3-1/8" TiN 135 Deg. Jobber Length Drill Bit 6PRR0
- WESTWARD L 4-1/4" Cobalt 135 Deg. Jobber Length Drill Bit 6PRK4
- DRILL AMERICA 31/64" Tin Coated Jobber Length Drill Bit DWDTN31/64
- NACHI AG Power Long Parabolic Drill - 1.4mm 0640830
- Westward Jobber Length Drill Bits