KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black, 23/64 In

WESTWARD| Zoro #: G1905854| Mfr #: 4UL61

$4.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 4-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905854 Mfr #: 4UL61
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4-7/8"Point Type: Conventional Point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeDrill Bit Size: 23/64"
Drill Bit Finish: Black OxideItem: Jobber Drill Bit
Decimal Equivalent: 0.3594Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Drill Bit Point Angle: 118 DegreesFlute Length: 3-1/2"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.3594 In., Flute Length 3-1/2 In., Point Type Conventional Point, For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews