Jobber Drill Bit, HSS, Black Oxide, 0.40mm

WESTWARD| Zoro #: G3773734| Mfr #: 5PLH8

$2.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 20mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773734 Mfr #: 5PLH8
Cutting Direction: Right HandCoolant Through: No
Overall Length: 20mmPoint Type: Conventional Point
Shank Dia.: 0.0157"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 0.40mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.0157
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 5mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 0.40mm, Decimal Equivalent 0.0157, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 20mm, Grade General Purpose, Shank Dia. 0.0157 In., Flute Length 5mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews