Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jobber Drill Bit, HSS, Black Oxide, #10
  • Zoro #: G0299643
  • Mfr #: 4UL80
$1.55
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Finish: Black Oxide
  • Drill Bit Dimension Type: Wire
See full product details
Orders over $50 ship free.

Westward #4UL80 Specifications

  • Zoro #: G0299643
  • Mfr #: 4UL80
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Black Oxide
Drill Bit Dimension Type: Wire Decimal Equivalent: 0.1935
Shank Dia.: 0.1935" Grade: General Purpose
Drill Bit Size: #10 Cutting Direction: Right Hand
Point Type: Conventional Point Drill Bit Material: High Speed Steel
Flute Length: 2-1/16" Number of Pieces: 1
Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood Coolant Through: No
Drill Bit Grouping: Drill Bit Overall Length: 3-5/8"
Flute Type: Spiral Item: Jobber Drill Bit
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #10, Decimal Equivalent 0.1935, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade General Purpose, Shank Dia. 0.1935 In., Flute Length 2-1/16 In., Point Type Conventional Point, For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood, 1

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #4UL80