KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, 10.00mm

WESTWARD| Zoro #: G0638671| Mfr #: 5PLU7

$5.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 133.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638671 Mfr #: 5PLU7
Cutting Direction: Right HandCoolant Through: No
Overall Length: 133.00mmPoint Type: Conventional Point
Shank Dia.: 0.3937"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 10.00mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3937
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 87mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 133.00mm, Grade General Purpose, Shank Dia. 0.3937 In., Flute Length 87mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews