Westward
10.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLU9
Zoro # G2458836
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.4134
Explore More Products
- WESTWARD 4-1/4" Carbide 118 Deg. Jobber Length Drill Bit 5VPC3
- WESTWARD 4-1/8" HSS 118 Deg. Jobber Length Drill Bit 4UL55
- WESTWARD 27/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL65
- WESTWARD 29/64" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDJ1
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDE8
- WESTWARD #31 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 5VPG8
- WESTWARD 75.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLN9
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRA5
- WESTWARD 142.00mm TiN 135 Deg. Jobber Length Drill Bit 6PTA1
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit BL2147
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 7/16" 95006024
- Westward Drill Bits