Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
  • Zoro #: G0245436
  • Mfr #: 5PLV3
$10.06
  • Overall Length: 151.00mm
  • Drill Bit Material: High Speed Steel
  • Drill Bit Point Angle: 118 Degrees
See full product details
Orders over $50 ship free.

Westward #5PLV3 Specifications

  • Zoro #: G0245436
  • Mfr #: 5PLV3
Overall Length: 151.00mm Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Material: High Speed Steel
Coolant Through: No Drill Bit Finish: Black Oxide
Finish: black oxide Item: Jobber Drill Bit
Point Type: Conventional Point Decimal Equivalent: 0.4921
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Drill Bit Size: 12.50mm Shank Dia.: 0.492"
Flute Length: 101.00mm Drill Bit Dimension Type: Metric
Number of Pieces: 1 Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel Based Alloys, Plastic and Wood
Grade: General Purpose Flute Type: Spiral
Standards: Not Rated Coolant Fed: Non-Coolant Through
Number of Flutes: 2 Shank Type: Round
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.50mm, Decimal Equivalent 0.4921, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 151.00mm, Grade General Purpose, Shank Dia. 0.492 In., Flute Length 101.00mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Westward #5PLV3