SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, 12.80mm

WESTWARD| Zoro #: G1468135| Mfr #: 5PLV4

$15.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 151.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468135 Mfr #: 5PLV4
Cutting Direction: Right HandCoolant Through: No
Overall Length: 151.00mmPoint Type: Conventional Point
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: General PurposeDrill Bit Size: 12.80mm
Drill Bit Finish: Black OxideItem: Jobber Drill Bit
Decimal Equivalent: 0.5039Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Drill Bit Point Angle: 118 DegreesFlute Length: 101.00mm
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.80mm, Decimal Equivalent 0.5039, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 151.00mm, Cutting Direction Right Hand, Shank Dia. 0.5039 In., Flute Length 101mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews