SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, #13

WESTWARD| Zoro #: G0595971| Mfr #: 2UFH4

$1.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/2"Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595971 Mfr #: 2UFH4
Overall Length: 3-1/2"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 2-5/16"
Flute Type: SpiralDecimal Equivalent: 0.1850
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 0.1850"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: #13
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Grade: Heavy DutyCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/2 In., Grade Heavy Duty, Shank Dia. 0.1850 In., Flute Length 2-5/16 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews