Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0900751
  • Mfr #: 4UL54

$1.81

  • Decimal Equivalent: 0.2500
  • Drill Bit Finish: Black Oxide
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Westward #4UL54 Specifications

  • Zoro #: G0900751
  • Mfr #: 4UL54
Decimal Equivalent: 0.2500 Drill Bit Finish: Black Oxide
Drill Bit Grouping: Drill Bit Shank Dia.: 0.250"
Drill Bit Material: High Speed Steel Point Type: Conventional Point
Flute Length: 2-3/4" Material: High Speed Steel
Item: Jobber Drill Bit Flute Type: Spiral
Drill Bit Size: 1/4" Coolant Through: No
Drill Bit Dimension Type: Fractional Inch Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Grade: General Purpose Finish: black oxide
Cutting Direction: Right Hand Number of Pieces: 1
Overall Length: 4" Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): China

Description

Take a look at the features for Westward Jobber Drill Bit. Drill Bit Size: 1/4", Drill Bit Material: High Speed Steel, Drill Bit Dimension Type: Fractional Inch.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #4UL54