Jobber Drill Bit, HSS, Black Oxide, #15

WESTWARD| Zoro #: G0894582| Mfr #: 2UFH6

$1.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894582 Mfr #: 2UFH6
Cutting Direction: Right HandCoolant Through: No
Overall Length: 3-3/8"Point Type: Split point
Shank Dia.: 0.1800"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #15Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.1800
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 2-3/16"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #15, Decimal Equivalent 0.1800, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1800 In., Flute Length 2-3/16 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews