SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, #16

WESTWARD| Zoro #: G1896973| Mfr #: 2UFH7

$1.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jobber Drill BitOverall Length: 3-3/8"Flute Length: 2-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896973 Mfr #: 2UFH7
Item: Jobber Drill BitOverall Length: 3-3/8"
Flute Length: 2-3/16"Grade: Heavy Duty
Drill Bit Finish: Black OxideCutting Direction: Right Hand
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 135 Degrees
Drill Bit Size: #16Drill Bit Material: High Speed Steel
Decimal Equivalent: 0.1770Point Type: Split point
Application: For Alloy, Stainless And Tool Steels And Cast IronFlute Type: Spiral
Shank Dia.: 0.1770"Coolant Through: No
Drill Bit Dimension Type: WireCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1770 In., Flute Length 2-3/16 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews