Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#18 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0290525
  • Mfr #: 2UFH9
$1.87
  • Drill Bit Material: High Speed Steel
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #18
See full product details
Orders over $50 ship free.

Westward #2UFH9 Specifications

  • Zoro #: G0290525
  • Mfr #: 2UFH9
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Wire
Drill Bit Size: #18 Shank Dia.: 0.1695"
Drill Bit Grouping: Drill Bit Flute Type: Spiral
Number of Pieces: 1 Decimal Equivalent: 0.1695
Finish: black oxide Point Type: Split point
Drill Bit Finish: Black Oxide Grade: Heavy Duty
Flute Length: 2-1/4" Application: For Alloy, Stainless And Tool Steels And Cast Iron
Material: High Speed Steel Cutting Direction: Right Hand
Item: Jobber Drill Bit Drill Bit Point Angle: 135 Degrees
Overall Length: 3-1/4" Coolant Through: No
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #18, Decimal Equivalent 0.1695, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/4 In., Grade Heavy Duty, Shank Dia. 0.1695 In., Flute Length 2-1/4 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews of Westward #2UFH9