Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit

  • Zoro #: G2097261
  • Mfr #: 5XL70

$1.25

Details
  • Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
  • Number of Pieces: 1
  • Drill Bit Finish: Black and Gold Oxide
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Westward #5XL70 Specifications

  • Zoro #: G2097261
  • Mfr #: 5XL70
Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood Number of Pieces: 1
Drill Bit Finish: Black and Gold Oxide Drill Bit Material: High Speed Steel
Item: Jobber Drill Bit Cutting Direction: Right Hand
Drill Bit Point Angle: 135 Degrees Flute Length: 1-5/8"
Shank Dia.: 0.125" Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.1250
Drill Bit Size: 1/8" Finish: black oxide
Overall Length: 2-3/4" Point Type: Split point
Grade: Heavy Duty Material: High Speed Steel
Flute Type: Spiral Country of Origin (subject to change): China

Description

Westward Jobber Drill Bit include characteristics like: Drill Bit Size: 1/8", Drill Bit Material: High Speed Steel, Drill Bit Dimension Type: Fractional Inch.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #5XL70