Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#2 HSS Black Oxide 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0529566
  • Mfr #: 2UFG2

$2.17

  • Coolant Through: No
  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Wire
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #2UFG2 Specifications

  • Zoro #: G0529566
  • Mfr #: 2UFG2
Coolant Through: No Cutting Direction: Right Hand
Drill Bit Dimension Type: Wire Number of Pieces: 1
Drill Bit Material: High Speed Steel Shank Dia.: 0.2210"
Flute Type: Spiral Grade: Heavy Duty
Drill Bit Size: #2 Overall Length: 3-7/8"
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.2210
Drill Bit Finish: Black Oxide Point Type: Split point
Material: High Speed Steel Application: For Alloy, Stainless And Tool Steels And Cast Iron
Item: Jobber Drill Bit Drill Bit Point Angle: 135 Degrees
Flute Length: 2-5/8" Finish: black oxide
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #2, Decimal Equivalent 0.2210, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-7/8 In., Grade Heavy Duty, Shank Dia. 0.2210 In., Flute Length 2-5/8 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews of Westward #2UFG2