SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, #23

WESTWARD| Zoro #: G0748745| Mfr #: 4UL93

$1.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/8"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748745 Mfr #: 4UL93
Overall Length: 3-1/8"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 2"
Flute Type: SpiralDecimal Equivalent: 0.1540
Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and WoodShank Dia.: 0.1540"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: #23
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Grade: General PurposeCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #23, Decimal Equivalent 0.1540, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.1540 In., Flute Length 2 In., Point Type Conventional Point, For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews