HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Drill Bit, HSS, Black Oxide, 2.30mm

WESTWARD| Zoro #: G1871301| Mfr #: 5PLL6

$1.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 53.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871301 Mfr #: 5PLL6
Cutting Direction: Right HandCoolant Through: No
Overall Length: 53.00mmPoint Type: Conventional Point
Shank Dia.: 27mmDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 2.30mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.0906
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 27mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 2.30mm, Decimal Equivalent 0.0906, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 53.00mm, Cutting Direction Right Hand, Shank Dia. 27mm, Flute Length 27mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews