Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Jobber Drill Bit, HSS, Black Oxide, #26

WESTWARD | Zoro #: G0927254 | Mfr #: 2UFJ8

$ 1.62 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Westward #2UFJ8 Specifications

Zoro #: G0927254 Mfr #: 2UFJ8
Drill Bit Finish: Black Oxide Item: Jobber Drill Bit
Flute Length: 1-7/8" Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Point Type: Split point
Drill Bit Grouping: Drill Bit Coolant Through: No
Drill Bit Size: #26 Shank Dia.: 0.1470"
Drill Bit Dimension Type: Wire Overall Length: 3"
Grade: Heavy Duty Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 Degrees Flute Type: Spiral
Decimal Equivalent: 0.1470 Country of Origin (subject to change): China

Description

Take a look at the features for Westward Jobber Drill Bit. Drill Bit Size: #26, Drill Bit Material: High Speed Steel, Drill Bit Dimension Type: Wire.

Reviews