Jobber Drill Bit, HSS, Black Oxide, #29

WESTWARD| Zoro #: G2409942| Mfr #: 4UL99

$1.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409942 Mfr #: 4UL99
Cutting Direction: Right HandCoolant Through: No
Overall Length: 2-7/8"Point Type: Conventional Point
Shank Dia.: 0.1360"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #29Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.1360
Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and WoodDrill Bit Point Angle: 118 Degrees
Flute Length: 1-3/4"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #29, Decimal Equivalent 0.1360, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-7/8 In., Grade General Purpose, Shank Dia. 0.1360 In., Flute Length 1-3/4 In., Point Type Conventional Point, For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews