SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, #30

WESTWARD| Zoro #: G0962421| Mfr #: 2UFK3

$1.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-3/4"Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962421 Mfr #: 2UFK3
Overall Length: 2-3/4"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 1-5/8"
Flute Type: SpiralDecimal Equivalent: 0.1285
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 0.1285"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: #30
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Grade: Heavy DutyCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #30, Decimal Equivalent 0.1285, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade Heavy Duty, Shank Dia. 0.1285 In., Flute Length 1-5/8 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews