Jobber Drill Bit, HSS, Black Oxide, 3.00mm

WESTWARD| Zoro #: G1718972| Mfr #: 5PLN2

$1.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeOverall Length: 61.00mmFlute Length: 33mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718972 Mfr #: 5PLN2
Grade: General PurposeOverall Length: 61.00mm
Flute Length: 33mmCutting Direction: Right Hand
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Decimal Equivalent: 0.1181Shank Dia.: 0.1181"
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsItem: Jobber Drill Bit
Flute Type: SpiralPoint Type: Conventional Point
Drill Bit Finish: Black OxideDrill Bit Size: 3.00mm
Coolant Through: NoDrill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 DegreesCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.00mm, Decimal Equivalent 0.1181, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 61.00mm, Grade General Purpose, Shank Dia. 0.1181 In., Flute Length 33mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews