BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, #31

WESTWARD| Zoro #: G0966926| Mfr #: 4UM02

$0.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-5/8"Drill Bit Material: High Speed SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966926 Mfr #: 4UM02
Flute Length: 1-5/8"Drill Bit Material: High Speed Steel
Item: Jobber Drill BitDrill Bit Size: #31
Point Type: Conventional PointDecimal Equivalent: 0.1200
Cutting Direction: Right HandDrill Bit Point Angle: 118 Degrees
Drill Bit Finish: Black OxideOverall Length: 2-3/4"
Drill Bit Grouping: Drill BitGrade: General Purpose
Coolant Through: NoShank Dia.: 0.1200"
Flute Type: SpiralApplication: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Drill Bit Dimension Type: WireCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #31, Decimal Equivalent 0.1200, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade General Purpose, Shank Dia. 0.1200 In., Flute Length 1-5/8 In., Point Type Conventional Point, For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews