Jobber Drill Bit, HSS, Black Oxide, 3.10mm

WESTWARD| Zoro #: G1267366| Mfr #: 5PLN3

$1.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeOverall Length: 65.00mmFlute Length: 36mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267366 Mfr #: 5PLN3
Grade: General PurposeOverall Length: 65.00mm
Flute Length: 36mmCutting Direction: Right Hand
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Decimal Equivalent: 0.1220Shank Dia.: 0.1220"
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsItem: Jobber Drill Bit
Flute Type: SpiralPoint Type: Conventional Point
Drill Bit Finish: Black OxideDrill Bit Size: 3.10mm
Coolant Through: NoDrill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 DegreesCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.10mm, Decimal Equivalent 0.1220, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 65.00mm, Grade General Purpose, Shank Dia. 0.1220 In., Flute Length 36mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews