HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Drill Bit, HSS, Black Oxide, 3.20mm

WESTWARD| Zoro #: G1688626| Mfr #: 5PLN4

$1.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 65.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688626 Mfr #: 5PLN4
Cutting Direction: Right HandCoolant Through: No
Overall Length: 65.00mmPoint Type: Conventional Point
Shank Dia.: 0.1260"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 3.20mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.1260
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 36mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.20mm, Decimal Equivalent 0.1260, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 65.00mm, Grade General Purpose, Shank Dia. 0.1260 In., Flute Length 36mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews