KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, #33

WESTWARD| Zoro #: G0635223| Mfr #: 2UFK6

$1.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635223 Mfr #: 2UFK6
Cutting Direction: Right HandCoolant Through: No
Overall Length: 2-5/8"Point Type: Split point
Shank Dia.: 0.1130"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #33Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.1130
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-1/2"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #33, Decimal Equivalent 0.1130, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-5/8 In., Grade Heavy Duty, Shank Dia. 0.1130 In., Flute Length 1-1/2 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews