SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, 3.40mm

WESTWARD| Zoro #: G1231237| Mfr #: 5PLN6

$1.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231237 Mfr #: 5PLN6
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 0.1339"
Flute Length: 39mmDecimal Equivalent: 0.1339
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 70.00mm
Drill Bit Point Angle: 118 DegreesApplication: For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Drill Bit Size: 3.40mmCutting Direction: Right Hand
Drill Bit Finish: Black OxideCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.40mm, Decimal Equivalent 0.1339, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 70.00mm, Grade General Purpose, Shank Dia. 0.1339 In., Flute Length 39mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews