Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#36 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0295881
  • Mfr #: 2UFK9
$0.18
  • Item: Jobber Drill Bit
  • Grade: Heavy Duty
  • Application: For Alloy, Stainless And Tool Steels And Cast Iron
See full product details
Orders over $50 ship free.

Westward #2UFK9 Specifications

  • Zoro #: G0295881
  • Mfr #: 2UFK9
Item: Jobber Drill Bit Grade: Heavy Duty
Application: For Alloy, Stainless And Tool Steels And Cast Iron Point Type: Conventional Point
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Point Angle: 135 Degrees Drill Bit Size: #36
Overall Length: 2-1/2" Finish: black oxide
Drill Bit Grouping: Drill Bit Flute Length: 1-7/16"
Decimal Equivalent: 0.1065 Coolant Through: No
Number of Pieces: 1 Flute Type: Spiral
Material: High Speed Steel Drill Bit Finish: Black Oxide
Shank Dia.: 0.1065" Drill Bit Dimension Type: Wire
Standards: Not Rated Coolant Fed: Non-Coolant Through
Closeout: Yes Shop By: Closeout
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #36, Decimal Equivalent 0.1065, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-1/2 In., Grade Heavy Duty, Shank Dia. 0.1065 In., Flute Length 1-7/16 In., Point Type Conventional Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews of Westward #2UFK9