Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0541405
  • Mfr #: 5PLN8

$1.46

  • Drill Bit Finish: Black Oxide
  • Finish: black oxide
  • Flute Type: Spiral
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Westward #5PLN8 Specifications

  • Zoro #: G0541405
  • Mfr #: 5PLN8
Drill Bit Finish: Black Oxide Finish: black oxide
Flute Type: Spiral Drill Bit Dimension Type: Metric
Coolant Through: No Drill Bit Size: 3.60mm
Drill Bit Point Angle: 118 Degrees Item: Jobber Drill Bit
Material: High Speed Steel Cutting Direction: Right Hand
Flute Length: 39mm Decimal Equivalent: 0.1417
Shank Dia.: 0.1417" Number of Pieces: 1
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials Grade: General Purpose
Overall Length: 70.00mm Point Type: Conventional Point
Coolant Fed: Non-Coolant Through Closeout: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.60mm, Decimal Equivalent 0.1417, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 70.00mm, Grade General Purpose, Shank Dia. 0.1417 In., Flute Length 39mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews of Westward #5PLN8