Westward
#39 HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 4UM10
Zoro # G1495584
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- WESTWARD #6 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL76
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL83
- WESTWARD #58 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UM29
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit 401J66
- WESTWARD #27 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL97
- WESTWARD 29/64" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDJ1
- WESTWARD 70.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRC3
- WESTWARD 9/32" Carbide 118 Deg. Jobber Length Drill Bit 5VPA7
- WESTWARD #17 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFH8
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 3/16 C68008
- DRILL AMERICA 3/16 Stepped Point Cobalt Drill Bit with 3-Flat Shank ZO-GSC3/16
- Westward Drill Bits