KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, #40

WESTWARD| Zoro #: G0301156| Mfr #: 2UFL4

$1.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301156 Mfr #: 2UFL4
Cutting Direction: Right HandCoolant Through: No
Overall Length: 2-3/8"Point Type: Conventional Point
Shank Dia.: 0.0980"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #40Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.0980
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-3/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #40, Decimal Equivalent 0.0980, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/8 In., Grade Heavy Duty, Shank Dia. 0.0980 In., Flute Length 1-3/8 In., Point Type Conventional Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews