Jobber Drill Bit, HSS, Black Oxide, #41

WESTWARD| Zoro #: G1858421| Mfr #: 2UFL5

$1.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858421 Mfr #: 2UFL5
Cutting Direction: Right HandCoolant Through: No
Overall Length: 2-3/8"Point Type: Conventional Point
Shank Dia.: 0.0960"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #41Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.0960
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-3/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #41, Decimal Equivalent 0.0960, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.0960 In., Flute Length 1-3/8 In., Point Type Conventional Point, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews