Jobber Drill Bit, HSS, Black Oxide, #45

WESTWARD| Zoro #: G1538652| Mfr #: 2UFL9

$1.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 2-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538652 Mfr #: 2UFL9
Cutting Direction: Right HandCoolant Through: No
Overall Length: 2-1/8"Point Type: Conventional Point
Shank Dia.: 0.0820"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: #45Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.0820
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-1/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #45, Decimal Equivalent 0.0820, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.0820 In., Flute Length 1-1/8 In., Point Type Conventional Point, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews