BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, #47

WESTWARD| Zoro #: G0885622| Mfr #: 2UFN2

$1.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1"Drill Bit Material: High Speed SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885622 Mfr #: 2UFN2
Flute Length: 1"Drill Bit Material: High Speed Steel
Item: Jobber Drill BitDrill Bit Size: #47
Point Type: Conventional PointDecimal Equivalent: 0.0785
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Drill Bit Finish: Black OxideOverall Length: 2"
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Coolant Through: NoShank Dia.: 0.0785"
Flute Type: SpiralApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Dimension Type: WireCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #47, Decimal Equivalent 0.0785, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade Heavy Duty, Shank Dia. 0.0785 In., Flute Length 1 In., Point Type Conventional Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews