SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, #5

WESTWARD| Zoro #: G1292602| Mfr #: 2UFG5

$2.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: WireItem: Jobber Drill BitDrill Bit Size: #5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292602 Mfr #: 2UFG5
Drill Bit Dimension Type: WireItem: Jobber Drill Bit
Drill Bit Size: #5Decimal Equivalent: 0.2055
Coolant Through: NoPoint Type: Split point
Grade: Heavy DutyDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDrill Bit Point Angle: 135 Degrees
Shank Dia.: 0.2055"Flute Length: 2-1/2"
Flute Type: SpiralOverall Length: 3-3/4"
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Finish: Black Oxide
Cutting Direction: Right HandCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #5, Decimal Equivalent 0.2055, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade Heavy Duty, Shank Dia. 0.2055 In., Flute Length 2-1/2 In., Point Type Split Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews