Westward
#50 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFN5
Zoro # G0581987
$0.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0700
Explore More Products
- WESTWARD #35 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFK8
- WESTWARD #45 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFL9
- WESTWARD #48 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFN3
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDD0
- WESTWARD #47 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFN2
- WESTWARD #51 2" TiN 135 Deg. Jobber Length Drill Bit 6PRU9
- WESTWARD #49 2" TiN 135 Deg. Jobber Length Drill Bit 6PRU7
- WESTWARD 49.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLL1
- WESTWARD 57.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6NTC8
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #17 44087
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/64 C18431
- Westward Jobber Length Drill Bits