PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, #50

WESTWARD| Zoro #: G2084485| Mfr #: 4UM21

$0.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084485 Mfr #: 4UM21
Overall Length: 2"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 1"
Flute Type: SpiralDecimal Equivalent: 0.0700
Application: For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and WoodShank Dia.: 0.0700"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: #50
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Grade: General PurposeCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #50, Decimal Equivalent 0.0700, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade General Purpose, Shank Dia. 0.0700 In., Flute Length 1 In., Point Type Conventional Point, For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews