Westward
5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 2UFA8
Zoro # G2437023
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3125
Explore More Products
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL52
- WESTWARD 31/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL69
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. 401J50
- WESTWARD G HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5PLW2
- WESTWARD 117.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRG6
- WESTWARD 5/32" Cobalt 143 Deg. Jobber Length Drill Bit 38AV94
- WESTWARD #42 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 5VTZ5
- WESTWARD J HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFT1
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5PLX2
- ONSRUD 1/8" HSS 60 Deg. Jobber Length Drill Bit 70-502
- SUPER TOOL 47/64" Carbide 135 Deg. Jobber Length Drill Bit 50653
- Westward Jobber Length Drill Bits