Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Jobber Drill Bit, HSS, Black Oxide, #52

WESTWARD | Zoro #: G0926021 | Mfr #: 2UFN7

$ 1.39 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Westward #2UFN7 Specifications

Zoro #: G0926021 Mfr #: 2UFN7
Drill Bit Finish: Black Oxide Item: Jobber Drill Bit
Flute Length: 7/8" Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Point Type: Conventional Point
Drill Bit Grouping: Drill Bit Coolant Through: No
Drill Bit Size: #52 Shank Dia.: 0.0635"
Drill Bit Dimension Type: Wire Overall Length: 1-7/8"
Grade: Heavy Duty Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 Degrees Flute Type: Spiral
Decimal Equivalent: 0.0635 Country of Origin (subject to change): China

Description

Jobber Drill Bit, Wire, Drill Bit Size #52, Decimal Equivalent 0.0635, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-7/8 In., Grade Heavy Duty, Shank Dia. 0.0635 In., Flute Length 7/8 In., Point Type Conventional Point, For Alloy, Stainless And Tool Steels And Cast Iron, 1

Reviews