Westward
#53 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFN8
Zoro # G1888031
$0.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0595
Explore More Products
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFL6
- WESTWARD #48 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFN3
- WESTWARD #34 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFK7
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit 6PRY4
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL53
- WESTWARD #34 2-5/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UM05
- WESTWARD 117.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRG2
- WESTWARD #2 3-7/8" TiN 135 Deg. Jobber Length Drill Bit 6PRN0
- WESTWARD 28.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLJ3
- WESTWARD P HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFT6
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 7/64 C03519
- Westward Drill Bits