SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, 5.70mm

WESTWARD| Zoro #: G2319667| Mfr #: 5PLR0

$3.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: General PurposeShank Dia.: 0.2244"Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319667 Mfr #: 5PLR0
Grade: General PurposeShank Dia.: 0.2244"
Flute Type: SpiralDrill Bit Dimension Type: Metric
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDecimal Equivalent: 0.2244
Drill Bit Size: 5.70mmItem: Jobber Drill Bit
Flute Length: 57mmCutting Direction: Right Hand
Overall Length: 93.00mmDrill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesPoint Type: Conventional Point
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.70mm, Decimal Equivalent 0.2244, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 93.00mm, Cutting Direction Right Hand, Shank Dia. 0.2244 In., Flute Length 57mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews