Westward
#58 HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 4UM29
Zoro # G2073495
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- WESTWARD #27 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL97
- WESTWARD #52 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UM23
- WESTWARD #31 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UM02
- WESTWARD #21 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL91
- WESTWARD F 4-1/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFP7
- WESTWARD #19 3-1/4" TiN 135 Deg. Jobber Length Drill Bit 6PRP7
- WESTWARD 13/64" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDG5
- WESTWARD K HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2UFT2
- WESTWARD D HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5PLW0
- ZORO SELECT #10 Carbide Bright 118 Deg. Jobber Length Drill Bit 450-301935
- CHICAGO-LATROBE 118° Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC #58 46328
- Westward Drill Bits