Jobber Drill Bit, HSS, Black Oxide, 7.50mm

WESTWARD| Zoro #: G0487182| Mfr #: 5PLT4

$2.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 109.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487182 Mfr #: 5PLT4
Cutting Direction: Right HandCoolant Through: No
Overall Length: 109.00mmPoint Type: Conventional Point
Shank Dia.: 0.2953"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 7.50mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2953
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 69mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.50mm, Decimal Equivalent 0.2953, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 109.00mm, Cutting Direction Right Hand, Shank Dia. 0.2953 In., Flute Length 69mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews