BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, 8.80mm

WESTWARD| Zoro #: G2361116| Mfr #: 5PLU1

$5.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 81mmDrill Bit Material: High Speed SteelItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361116 Mfr #: 5PLU1
Flute Length: 81mmDrill Bit Material: High Speed Steel
Item: Jobber Drill BitDrill Bit Size: 8.80mm
Point Type: Conventional PointDecimal Equivalent: 0.3465
Cutting Direction: Right HandDrill Bit Point Angle: 118 Degrees
Drill Bit Finish: Black OxideOverall Length: 125.00mm
Drill Bit Grouping: Drill BitGrade: General Purpose
Coolant Through: NoShank Dia.: 0.3465"
Flute Type: SpiralApplication: For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Drill Bit Dimension Type: MetricCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.80mm, Decimal Equivalent 0.3465, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 125.00mm, Grade General Purpose, Shank Dia. 0.3465 In., Flute Length 81mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials, 1

Reviews