PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, 9.70mm

WESTWARD| Zoro #: G2386255| Mfr #: 5PLU6

$4.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 133.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386255 Mfr #: 5PLU6
Cutting Direction: Right HandCoolant Through: No
Overall Length: 133.00mmPoint Type: Conventional Point
Shank Dia.: 0.3819"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 9.70mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3819
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 87mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.70mm, Decimal Equivalent 0.3819, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 133.00mm, Cutting Direction Right Hand, Shank Dia. 0.3819 In., Flute Length 87mm, Point Type Conventional Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews