SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Bit, HSS, Black Oxide, B

WESTWARD| Zoro #: G1722497| Mfr #: 2UFR6

$3.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722497 Mfr #: 2UFR6
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4"Point Type: Conventional Point
Shank Dia.: 0.2380"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: BDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2380
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 2-3/4"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size B, Decimal Equivalent 0.2380, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4 In., Grade General Purpose, Shank Dia. 0.2380 In., Flute Length 2-3/4 In., Point Type Conventional Point, For Carbon Steel And Cast Iron, 1

Reviews