Jobber Drill Bit, HSS, Black Oxide, D

WESTWARD| Zoro #: G0328885| Mfr #: 5PLW0

$3.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right HandCoolant Through: NoOverall Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328885 Mfr #: 5PLW0
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4"Point Type: Split point
Shank Dia.: 0.2460"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: DDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2460
Application: For Drilling Holes into Carbon Steel, Plastic and Cast Iron MaterialsDrill Bit Point Angle: 135 Degrees
Flute Length: 2-3/4"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size D, Decimal Equivalent 0.2460, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4 In., Cutting Direction Right Hand, Shank Dia. 0.2460 In., Flute Length 2-3/4 In., Point Type Split Point, For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials

Reviews