KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Bit, HSS, Black Oxide, G

WESTWARD| Zoro #: G2226287| Mfr #: 2UFP8

$3.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.2610"
Flute Length: 2-7/8"
Drill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226287 Mfr #: 2UFP8
Shank Dia.: 0.2610"Flute Length: 2-7/8"
Drill Bit Point Angle: 118 DegreesGrade: General Purpose
Overall Length: 4-1/8"Application: For Carbon Steel And Cast Iron
Drill Bit Size: GCutting Direction: Right Hand
Item: Jobber Drill BitPoint Type: Conventional Point
Drill Bit Dimension Type: LetterDecimal Equivalent: 0.2610
Coolant Through: NoFlute Type: Spiral
Drill Bit Grouping: Drill BitDrill Bit Finish: Black Oxide
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): China

Description

Jobber Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.2610 In., Flute Length 2-7/8 In., Point Type Conventional Point, For Carbon Steel And Cast Iron

Reviews