Westward
G HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 5PLW2
Zoro # G0701933
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2610
Explore More Products
- WESTWARD J HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5PLW5
- WESTWARD R HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5PLX3
- WESTWARD Z HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5PLY1
- WESTWARD #53 Cobalt TiN 135 Deg. Jobber Length Drill Bit 5PME4
- WESTWARD #29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PMC0
- WESTWARD 93.00mm HSS TiN 135 Deg. Jobber Length Drill Bit 6PRY6
- WESTWARD 125.00mm TiN 135 Deg. Jobber Length Drill Bit 6PRZ7
- WESTWARD #43 Cobalt 135 Deg. Jobber Length Drill Bit 5PMD4
- WESTWARD 13/64" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDG5
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 29/64 44229
- DRILL AMERICA 9/32" Cobalt Heavy Duty Jobber Length Drill Bit D/ACO9/32
- Westward Drill Bits