Jobber Drill Bit, HSS, Black Oxide, K

WESTWARD| Zoro #: G2016436| Mfr #: 2UFT2

$3.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Cutting Direction: Right HandCoolant Through: NoOverall Length: 4-1/4"
Save 15%. Sign up for Z-mail.


Zoro #: G2016436 Mfr #: 2UFT2
Cutting Direction: Right HandCoolant Through: No
Overall Length: 4-1/4"Point Type: Conventional Point
Shank Dia.: 0.2810"Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: KDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2810
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 2-15/16"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): China


Jobber Drill Bit, Letter, Drill Bit Size K, Decimal Equivalent 0.2810, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/4 In., Cutting Direction Right Hand, Shank Dia. 0.2810 In., Flute Length 2-15/16 In., Point Type Conventional Point, For Carbon Steel And Cast Iron